Multi-Bay NiCd & Lithium Charger

Item #: 120335

Cat #: 48-59-0280

UPC: 045242150175

Sign In or Register to view pricing and more.
Charger, Multi-Bay, Charge Time: 45 Minutes, Weight: 11.4 lbs, Compatible Batteries: 12V & 18V NiCd or 18V & 28V Lithium

Overview

Charger, Multi-Bay, Charge Time: 45 Minutes, Weight: 11.4 lbs, Compatible Batteries: 12V & 18V NiCd or 18V & 28V Lithium
Depend on unlimited jobsite power with the 3-bay universal charger. The M28™ 3-Bay Universal Charger gives you constant jobsite power with fast charging in 3 bays. It powers up V18/28V lithium-ion batteries in an hour, and quickly charges slide-on 12V-18V NiCd batteries in 45 minutes. Designed to withstand tough jobsite conditions, its durable construction includes an impact resistant base, a protective side handle and charger terminal dust cover. The convenient, built-in cord wrap also acts as a shock absorber. The high-visibility LED light displays the charge status from across the room, so you can monitor your cordless tool power source without interrupting your work.
Also known as: 045242150175, 48-59-0280

Specifications

Type: 3 Port, NiMh Battery, Lithium Battery, NiCd Battery, Charger
Volts DC: 18, 28
Type: 3 Port, NiMh Battery, Lithium Battery, NiCd Battery, Charger
Volts DC: 18, 28

Customer Reviews

No reviews for this product
(0)