HVH-25-43-30 480V 3PH 25.0KW

Item #: 1203222

Cat #: 219600

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
HVH-25-43-30 480V 3PH 25.0KW

Overview

HVH-25-43-30 480V 3PH 25.0KW
Also known as: 219600

Specifications

Phase: 3, 1
Volts AC: 480
Wattage: 25000
Color: Gray
Phase: 3, 1
Wattage: 25000
Volts AC: 480
Color: Gray

Customer Reviews

No reviews for this product
(0)