FAN HEATER THERMOSTAT 115V C

Item #: 1203054

Cat #: THERM16C

UPC: 78351035921

Documents & Guides
Thermostat Controller, 2.64x1.97x1.50, 115V Celcius, Lt Gray, Plastic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Thermostat Controller, 2.64x1.97x1.50, 115V Celcius, Lt Gray, Plastic
Mechanical thermostat for controlling filter fans and heaters
Also known as: 78351035921, THERM16C

Specifications

Color: Light Gray
Material: Plastic
Width: 1.970 in
Depth: 1.500 in
Finish: Smooth Matte
Height: 7.320 in
Color: Light Gray
Width: 1.970 in
Finish: Smooth Matte
Material: Plastic
Depth: 1.500 in
Height: 7.320 in

Customer Reviews

No reviews for this product
(0)