This product has been discontinued.
LED 4" MICRODISK, 8 Watt, 700 Lumen, 3000K, 120/277V
Item #: 1203051
Cat #: LED/MD4/700/830/UNV
UPC: 046135750304
Sign In or Register to view pricing and more.
LED 4 Inch MICRODISK, Recessed Downlight Kit, 700 Lumen, 80 CRI, 3000K, 120/277 Volt Input Voltage, 0-10V Dimmable, Indoor/Outdoor, Sylvania Part # 75030
Overview
LED 4 Inch MICRODISK, Recessed Downlight Kit, 700 Lumen, 80 CRI, 3000K, 120/277 Volt Input Voltage, 0-10V Dimmable, Indoor/Outdoor, Sylvania Part # 75030
Also known as: 046135750304, LED/MD4/700/830/UNV
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Module, 0-10V Dimming |
Volts AC: | 120, 277 |
Wattage: | 8 |
Diameter: | 4 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120, 277 |
Diameter: | 4 in |
Dimmable: | Yes |
Type: | Module, 0-10V Dimming |
Wattage: | 8 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)