74193 4000K 120-277V 42W 4410 LUMENS

Item #: 1203015

Cat #: F-LWRAP/42W/40K-91

UPC: 751338017795

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
74193 4000K 120-277V 42W 4410 LUMENS

Overview

74193 4000K 120-277V 42W 4410 LUMENS
Also known as: 751338017795, F-LWRAP/42W/40K-91

Specifications

Wattage: 42
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 42
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)