Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3-1/8" Deep, Vertical Mount

Item #: 1203

Cat #: WP1010C

UPC: 078275022522

Documents & Guides
Weatherproof In-Use Cover, 1 Gang, 3-1/8 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear, Includes Pad Lockable Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof In-Use Cover, 1 Gang, 3-1/8 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear, Includes Pad Lockable Option
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275022522, WP1010C

Specifications

Color: Clear
Material: Polycarbonate
Mounting: Vertical
Gangs: 1
Depth: 3 1/8 in
Color: Clear
Mounting: Vertical
Depth: 3 1/8 in
Material: Polycarbonate
Gangs: 1

Customer Reviews

No reviews for this product
(0)