36IN 3000K LED LINKABLE UNDERCABINET LIGHT WHITE

Item #: 1202868

Cat #: UCEL-36IN-30K-90CRI-SWR-WH-M6

UPC: 889804600247

Documents & Guides
LITUCEL36IN30K90CRISWRWHM6
Sign In or Register to view pricing and more.

No associated products found.

Overview

LITUCEL36IN30K90CRISWRWHM6
Also known as: 889804600247, UCEL-36IN-30K-90CRI-SWR-WH-M6

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Length: 3 ft
Color: White
Light Technology: LED
Wattage: 14.800
Color Temperature: 3000 (Warm White)
Length: 3 ft
Light Technology: LED
Volts AC: 120
Color: White
Wattage: 14.800

Customer Reviews

No reviews for this product
(0)