ProLine G2 Disconnect Door, 2D/RM, 2200x1200

Item #: 1202821

Cat #: P2DDR2212

UPC: 783510314361

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Disconnect Door and Components, 2-Door, Right Mullion, Standard Cutout, Material: Steel, Fits Frame: 2200mm x 1200mm, Dimensions: 85.9" x 47.2"

Overview

ProLine G2 Disconnect Door and Components, 2-Door, Right Mullion, Standard Cutout, Material: Steel, Fits Frame: 2200mm x 1200mm, Dimensions: 85.9" x 47.2"
Also known as: 783510314361, P2DDR2212

Specifications

IP/NEMA Rating: IP55
Material: Steel
Type: Disconnect Door
Height: 85.900 in
Width: 47.200 in
IP/NEMA Rating: IP55
Type: Disconnect Door
Width: 47.200 in
Material: Steel
Height: 85.900 in

Customer Reviews

No reviews for this product
(0)