![SOOW Portable Cord, 10/3, Black, 250' SOOW Portable Cord, 10/3, Black, 250'](https://rexel-cdn.com/products/1612soowx500mcr.jpg?i=82CA1A78-797F-4A21-9625-7FF18E056799&f=420)
SOOW Portable Cord, 10/3, Black, 250'
Item #: 120269
Cat #: SO103BLK250RL
UPC: 079407303403
Sign In or Register to view pricing and more.
Documents & Guides
(3) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.660"
Overview
(3) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.660"
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: 079407303403, SO103BLK250RL
Specifications
Jacket: | Rubber |
Gauge: | 10 |
Length: | 250 ft |
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Jacket: | Rubber |
Length: | 250 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 10 |
Conductors: | 3 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)