Bull Point Chisel

Item #: 120268

Cat #: 48-62-2000

UPC: 045242152384

Sign In or Register to view pricing and more.
Documents & Guides
Chisel, Bull Point, Length: 12".

Overview

Chisel, Bull Point, Length: 12".
Drop forged of high grade steel, this hammer iron with heat treated work areas is used for demolition work and starting holes in the center of a concrete slab. One per package.
Also known as: 045242152384, 48-62-2000

Specifications

Length: 12 in
Type: Chisel, Bull Point, Spline
Length: 12 in
Type: Chisel, Bull Point, Spline

Customer Reviews

No reviews for this product
(0)