1'x4' LED Flat Panel, 35K

Item #: 1202643

Cat #: 14FP4235C

UPC: 080083801800

Sign In or Register to view pricing and more.
Documents & Guides
1 Ft. x 4 Ft. LED Recessed Flat Panel, 4200 Lumens, 3500K, 80 CRI, 0-10V Continuous Dimming Driver

Overview

1 Ft. x 4 Ft. LED Recessed Flat Panel, 4200 Lumens, 3500K, 80 CRI, 0-10V Continuous Dimming Driver
Also known as: 080083801800, 14FP4235C

Specifications

Width: 12 in, 1 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 4259
Volts AC Range: 120 - 277
Width: 12 in, 1 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: LED
Lumens: 4259

Customer Reviews

No reviews for this product
(0)