Industrial HotSpot, Frequency Hopping, 2.4GHz, Wireless, 15 Mile

Item #: 1202546

Cat #: RLX2-IFH24E-A

UPC:

Documents & Guides
Industrial HotSpot, Frequency Hopping, 2.4 GHz, Wireless, 15 Mile
Sign In or Register to view pricing and more.

No associated products found.

Overview

Industrial HotSpot, Frequency Hopping, 2.4 GHz, Wireless, 15 Mile
Also known as: RLX2-IFH24E-A

Specifications

Mounting: DIN Rail
Type: Industrial HotSpot
Range: 2.400 GHz
Volts DC Range: 9 - 24
Mounting: DIN Rail
Range: 2.400 GHz
Type: Industrial HotSpot
Volts DC Range: 9 - 24

Customer Reviews

No reviews for this product
(0)