Bull Point Chisel

Item #: 120254

Cat #: 48-62-2010

UPC: 045242152438

Sign In or Register to view pricing and more.
Documents & Guides
Chisel, Bull Point, Length: 18".

Overview

Chisel, Bull Point, Length: 18".
Drop forged of high grade steel, this hammer iron with heat treated work areas is used for demolition work and starting holes in the center of a concrete slab. One per package. Features: bull point. 3/4 in. hex with 21/32 in. round shank. 18 in. overall length. Made from forged high grade steel.
Also known as: 045242152438, 48-62-2010

Specifications

Type: Chisel, Bull Point, Spline
Length: 18 in
Type: Chisel, Bull Point, Spline
Length: 18 in

Customer Reviews

No reviews for this product
(0)