NSI 75102CW Pull Chain With Cord Ni

Item #: 1202525

Cat #: 75102CW

UPC: 662381751027

Sign In or Register to view pricing and more.
Documents & Guides
NSI 75102CW PULL CHAIN WITH C

Overview

NSI 75102CW PULL CHAIN WITH C
Also known as: 662381751027, 75102CW

Specifications

Amps: 6, 3
Type: Pull Chain
Mounting: Screw
Phase: 1
Poles: 1
Material: Thermoplastic
Amps: 6, 3
Mounting: Screw
Poles: 1
Type: Pull Chain
Phase: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)