LED High Bay, 300 Watt, 40000 Lumen, 5000K, 180-528V

Item #: 1202522

Cat #: BE-CHB300W-D120-A-HV-SC-SGS

UPC:

Documents & Guides
LED High Bay, 300 Watt, 40000 Lumen, 5000K, 180-528 Volt, 120 Degree Tempered Glass Lens, Safety Cable, Surge Suppressor, Non-Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, 300 Watt, 40000 Lumen, 5000K, 180-528 Volt, 120 Degree Tempered Glass Lens, Safety Cable, Surge Suppressor, Non-Dimmable
The CHB High Bay is built to withstand heavy vibration. Reduce lighting maintenance and downtime by replacing 1000W metal halide high bay and crane lighting. Wide range voltage options available with a superior chipset and driver.
Also known as: BE-CHB300W-D120-A-HV-SC-SGS

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 40000
Wattage: 300
Light Technology: LED
Dimmable: No
Diameter: 15.080 in
Volts AC: 180
Color Temperature: 5000 (Bright White)
Wattage: 300
Dimmable: No
Volts AC: 180
Lumens: 40000
Light Technology: LED
Diameter: 15.080 in

Customer Reviews

No reviews for this product
(0)