Duplex Receptacle, 20A, 125V, Palladium, 5-20R

Item #: 120228

Cat #: SCR-20-PD

UPC: 027557266192

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, 20A, 125V, Palladium, 5-20R

Overview

Duplex Receptacle, 20A, 125V, Palladium, 5-20R
Also known as: 027557266192, SCR-20-PD

Specifications

Mounting: Insert
Amps: 20
Color: Palladium
Volts AC: 125
Mounting: Insert
Color: Palladium
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)