A-B 194L-E20-2505 194L Load Switch

Item #: 1202171

Cat #: 194L-E20-2505

UPC: 662072561829

Sign In or Register to view pricing and more.
Documents & Guides
ALB 194L-E20-2505 20A 194L LO

Overview

ALB 194L-E20-2505 20A 194L LO
IEC Control and Load Switch, Changeover 1-2 60°, 20 Amp, 5 Poles, Available as Custom Order , Front / Door
Also known as: 662072561829, 194L-E20-2505

Specifications

Type: Load Switch
Type: Load Switch

Customer Reviews

No reviews for this product
(0)