A-B 194L-A16-1755 194L Load Switch

Item #: 1202168

Cat #: 194L-A16-1755

UPC: 662072561096

Sign In or Register to view pricing and more.
Documents & Guides
ALB 194L-A16-1755 16 A 194L L

Overview

ALB 194L-A16-1755 16 A 194L L
IEC Control and Load Switch, OFF-ON 90°, 16 Amp, 5 Poles , Base / DIN Rail
Also known as: 662072561096, 194L-A16-1755

Specifications

Type: Load Switch
Type: Load Switch

Customer Reviews

No reviews for this product
(0)