This product may not be available in all locations.
A-B 194L-E16-2255 194L Load Switch
Item #:
1202167
Cat #:
194L-E16-2255
UPC:
662072559741
Sign In or Register to view pricing and more.
Documents & Guides
ALB 194L-E16-2255 16 A 194L L
Overview
ALB 194L-E16-2255 16 A 194L L
IEC Control and Load Switch, Changeover 1-2 45°, 16 Amp, 5 Poles, Available as Custom Order , Front / Door
Also known as: 662072559741, 194L-E16-2255
Specifications
Type: | Load Switch |
Type: | Load Switch |
Customer Reviews
No reviews for this product
(0)