Pilot Light, Harmony XB5, Gray Plastic, Red, 22mm, Universal LED, Plain Lens, 24V AC/DC

Item #: 120207

Cat #: XB5AVB4

UPC: 785901384007

Pilot Light, Harmony XB5, Gray Plastic, Red, 22 mm, Universal LED, Plain Lens, 24 Volt AC/DC
Sign In or Register to view pricing and more.

Overview

Pilot Light, Harmony XB5, Gray Plastic, Red, 22 mm, Universal LED, Plain Lens, 24 Volt AC/DC
This Harmony XB5, plain lens modular red pilot light is supplied with 24V AC/DC, uses an integral LED and screw clamp terminals. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901384007, XB5AVB4

Specifications

Mounting: Panel
Color: Red
Volts DC: 24
Size: 22.5 mm
Type: LED, Pilot Light
Volts AC: 24
Standards: California Proposition 65
Mounting: Panel
Volts DC: 24
Type: LED, Pilot Light
Standards: California Proposition 65
Color: Red
Size: 22.5 mm
Volts AC: 24

Customer Reviews

No reviews for this product
(0)