Double Coated Urethane Foam Tape

Item #: 1202065

Cat #: 4008-1X36YD

UPC: 021200064524

Sign In or Register to view pricing and more.
Documents & Guides
3m(tm) Double Coated Urethane Foam Tape 4008 Off-white, 1 In X 36 Yd 1/8 In, 9per Case Bulk

Overview

3m(tm) Double Coated Urethane Foam Tape 4008 Off-white, 1 In X 36 Yd 1/8 In, 9per Case Bulk
3M™ Double Coated Urethane Foam Tape 4008 is an off-white, 0.125 in. (3.2 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates and areas where 1/8 in. thick foam is needed for gap filling applications.
Also known as: 021200064524, 4008-1X36YD

Specifications

Length: 36 yd
Width: 1 in
Family / Style: 4008 Series
Length: 36 yd
Family / Style: 4008 Series
Width: 1 in

Customer Reviews

No reviews for this product
(0)