SERIES C STRIP 4L 8FT TANDEM
Item #: 1202050
Cat #: C2328X2
UPC:
Documents & Guides
No Documents Available
SERIES C STRIP 4L 8FT TANDEM WIRED FOR DBL ENDED LED T8 LAMPS
Sign In or Register to view pricing and more.
Overview
SERIES C STRIP 4L 8FT TANDEM WIRED FOR DBL ENDED LED T8 LAMPS
Also known as: C2328X2
Specifications
Wattage: | 32 |
Length: | 8 ft |
Light Technology: | Fluorescent |
Wattage: | 32 |
Light Technology: | Fluorescent |
Length: | 8 ft |
Customer Reviews
No reviews for this product
(0)