
SOOW Portable Cord, 12/3, Yellow, 250', Rated 105°C, 600V
Item #: 120200
Cat #: SOOWSOW123YEL250RL
UPC: 980130426102
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SOOW, 12/3, Yellow, 250' Reel
Overview
Portable Cord, Type SOOW, 12/3, Yellow, 250' Reel
SOOW is designed for extra hard usage on industrial equipment, heavy tools, motor and welding leads, power extensions, portable machinery, sound equipment, portable stage lights, marine dockside power and mining applications.
Also known as: 980130426102, SOOWSOW123YEL250RL
Specifications
Jacket: | Rubber |
Length: | 250 ft |
Conductors: | 3 |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Color: | Yellow |
Jacket: | Rubber |
Conductors: | 3 |
Material: | Copper |
Color: | Yellow |
Length: | 250 ft |
Gauge: | 12 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)