1-1/2" Scaling Chisel

Item #: 120196

Cat #: 48-62-6020

UPC: 045242154548

Sign In or Register to view pricing and more.
Documents & Guides
Chisel, Scaling, Width: 1-1/2", Length: 8", Shank: SDS.-Super.

Overview

Chisel, Scaling, Width: 1-1/2", Length: 8", Shank: SDS.-Super.
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Cleans concrete, scale, rust, cuts troughs and some asphalt. This chisel is specifically designed for SDS plus rotary hammers and should be used in hammer only mode.
Also known as: 045242154548, 48-62-6020

Specifications

Type: Chisel, Scaling
Length: 8 in
Type: Chisel, Scaling
Length: 8 in

Customer Reviews

No reviews for this product
(0)