4' 14W T8 LED Lamp, 65K

Item #: 1201920

Cat #: L4T8B/865/14F/DE-39

UPC: 751338016217

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
78568 14W 4-FT DUAL-END BYPASS T8 6500K

Overview

78568 14W 4-FT DUAL-END BYPASS T8 6500K
Also known as: 751338016217, L4T8B/865/14F/DE-39

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 14
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)