Terminal Block, 35A, 600V AC/DC, Orange, 4mm, Feed Through

Item #: 12018

Cat #: 1492-J4-OR

UPC: 662073058076

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 35 Amp, 600 Volt AC/DC, Orange, 4 mm, Feed Through, 100 in a Package

Overview

Terminal Block, 35 Amp, 600 Volt AC/DC, Orange, 4 mm, Feed Through, 100 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J4-OR from Rockwell Automation® is a orange 6. 1 x 60 x 39. 5 mm (0. 24 x 2. 36 x 1. 56 IN) terminal block with one pole and screw connections. It is a feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058076, 1492-J4-OR

Specifications

Amps: 35
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Orange
Poles: 1
Size: 4 mm
Volts AC: 600
Allowable Gauge Range: 22 - 10
Amps: 35
Volts DC: 600
Color: Orange
Size: 4 mm
Allowable Gauge Range: 22 - 10
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)