Wireway Nipple, for Type 12 Feed-Through, 2-1/2" x 2-1/2" x 6"

Item #: 12017

Cat #: F22WN6

UPC: 783510148409

Documents & Guides
Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 2.50x2.50x6.00, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 2.50x2.50x6.00, Material/finish: Steel/gray
Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510148409, F22WN6

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Length: 6 in
Color: Gray
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 2 1/2 in
Length: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)