ProLine G2 Disconnect Door w Components, 78x31"

Item #: 1201491

Cat #: P2DDL208

UPC: 783510314118

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Disconnect Door and Components, Single Door/Left Mullion, Standard Cutout, Material: Steel, Fits Frame: 2000mm x 800mm, Dimensions: 78.1" x 31.4"

Overview

ProLine G2 Disconnect Door and Components, Single Door/Left Mullion, Standard Cutout, Material: Steel, Fits Frame: 2000mm x 800mm, Dimensions: 78.1" x 31.4"
ProLine G2 Disconnect Doors include a hinged mullion with a cutout which accommodates a wide variety of flange-mount disconnect devices, and an interlock system from the enclosure doors to the disconnect mullion. A hinged disconnect mullion provides unobstructed access to the interior and maximum access to the Full Mounting Subpanel (Mounting Plate).
Also known as: 783510314118, P2DDL208

Specifications

Material: Steel
Width: 31.400 in
Height: 78.100 in
Material: Steel
Height: 78.100 in
Width: 31.400 in

Customer Reviews

No reviews for this product
(0)