Floor Marking Tape, 2" x 5" Corner L Mark, Green

Item #: 1201245

Cat #: 104431

UPC: 754473162092

Sign In or Register to view pricing and more.
Floor Marking Tape, 2 Inch x 5 Inch Corner L Mark, Green, 20 Per Pack

Overview

Floor Marking Tape, 2 Inch x 5 Inch Corner L Mark, Green, 20 Per Pack
Durable Vinyl Film is used for pipe markers, arrow tape, warehouse marking, floor marking, warning panels, safety signs and hazardous substance identification.
Also known as: 754473162092, 104431

Specifications

Width: 2 in
Color: Green
Material: Polyester
Length: 5 in
Type: Floor Marking Tape
Width: 2 in
Material: Polyester
Type: Floor Marking Tape
Color: Green
Length: 5 in

Customer Reviews

No reviews for this product
(0)