Industrial LED, 4'

Item #: 1201217

Cat #: ILH448L

UPC: 765364927218

Sign In or Register to view pricing and more.
Documents & Guides
Industrial LED without Lens, 4', 46910 Lumens, 312.37W, 120-277V, 83.8 CRI

Overview

Industrial LED without Lens, 4', 46910 Lumens, 312.37W, 120-277V, 83.8 CRI
The heavy duty construction is made of rigid 20 gauge steel that has a post painted polyester coat finish. The lightweight heat sinks are designed to perform in ambient temperatures up to 50°C. The Quick Wire access panel allows for easy power connection.
Also known as: 765364927218, ILH448L

Specifications

Type: Industrial
Lumens: 47000
Light Technology: LED
Size: 1.5 x 4 ft.
Type: Industrial
Light Technology: LED
Lumens: 47000
Size: 1.5 x 4 ft.

Customer Reviews

No reviews for this product
(0)