This product has been discontinued.
7
more
Sign In or Register to view pricing and more.
Heated Jacket, Camouflage, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery Holder w/ USB Charger.
Overview
Heated Jacket, Camouflage, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery Holder w/ USB Charger.
Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. Featuring the Realtree Xtra® pattern for use in wooded environments, QuietShell Stretch Polyester reduces noise from movement, and provides wind and water resistance to survive the elements.
Also known as: 045242477463, 221C-202X
Specifications
Type: | Jacket, Lithium Battery, Heated, USB |
Color: | Camouflage |
Volts DC: | 12 |
Size: | 2XL |
Type: | Jacket, Lithium Battery, Heated, USB |
Volts DC: | 12 |
Color: | Camouflage |
Size: | 2XL |
Customer Reviews
No reviews for this product
(0)