This product has been discontinued.
6
more
Sign In or Register to view pricing and more.
3-in-1 Heated Jacket, Black, Battery: M12 Lithium, Size: XL.
Overview
3-in-1 Heated Jacket, Black, Battery: M12 Lithium, Size: XL.
Powered by M12™ REDLITHIUM™ Battery Technology, the Milwaukee® M12™ 3-in-1 Heated Jacket combines technology and toughness to redefine layering on the jobsite. Pairing a heated hoodie with a heavy duty wind/water resistant outer shell provides ultimate warmth, versatility, and durability. The inner layer uses carbon fiber heating elements to create and distribute heat to the chest and back. Both pieces utilize GRIDIRON™ 900 Denier Ripstop Polyester in high wear areas to Outlast 12oz cotton duck workwear by 3X against abrasion and tearing. Also featuring tarnish resistant metal zippers, and riveted, reinforced storage pockets the 3-in-1 Heated Jacket is built to survive jobsite conditions in any weather.
Also known as: 045242477623, 251B-20XL
Specifications
Type: | Jacket, Lithium Battery, Heated, USB |
Size: | XL |
Color: | Black |
Volts DC: | 12 |
Type: | Jacket, Lithium Battery, Heated, USB |
Color: | Black |
Size: | XL |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)