200A/3P HD NF Window Safety SW 600V

Item #: 1201125

Cat #: DH364UDKW

UPC: 782114140833

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 200A, NEMA 12, Painted galvanized steel, , Non-fusible, Three-pole, Three-wire, 15 at 240 Vac TD 1 Ph, 50 at 480 Vac TD 1 Ph, 50 at 600 Vac TD 1 Ph, 60 at 240 Vac TD 3 Ph

Overview

Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 200A, NEMA 12, Painted galvanized steel, , Non-fusible, Three-pole, Three-wire, 15 at 240 Vac TD 1 Ph, 50 at 480 Vac TD 1 Ph, 50 at 600 Vac TD 1 Ph, 60 at 240 Vac TD 3 Ph
EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782114140833, DH364UDKW

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)