MULTI9 C60BP 3P D 1A MCB

Item #: 1200963

Cat #: M9F43301

UPC: 785901710356

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 3P D 1A MCB
Also known as: 785901710356, M9F43301

Specifications

Poles: 3
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve D
Amps: 1
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)