This product may not be available in all locations.
![](https://img.youtube.com/vi/za0gVi-W-TM/0.jpg)
![Push-Button Head, Harmony 9001K, Metal, Extended, Green, 30mm, Momentary Push-Button Head, Harmony 9001K, Metal, Extended, Green, 30mm, Momentary](https://rexel-cdn.com/products/pdocref9001k634cpoda2016363pfiletyperendition4000png.jpg?i=875D537B-3E97-4910-9DB9-14F3B5DAC3F6&f=420)
Push-Button Head, Harmony 9001K, Metal, Extended, Green, 30mm, Momentary
Item #:
1200884
Cat #:
9001KR3G
UPC:
785901033745
Sign In or Register to view pricing and more.
Documents & Guides
Push-Button Head, Harmony 9001K, Metal, Extended, Green, 30 mm, Momentary
Overview
Push-Button Head, Harmony 9001K, Metal, Extended, Green, 30 mm, Momentary
This Harmony 9001K, modular projecting green push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel. This projecting push button provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits.
Also known as: 785901033745, 9001KR3G
Specifications
Color: | Green |
Diameter: | 30 mm |
Standards: | California Proposition 65 |
Type: | Extended Pushbuttons |
Color: | Green |
Standards: | California Proposition 65 |
Diameter: | 30 mm |
Type: | Extended Pushbuttons |
Customer Reviews
No reviews for this product
(0)