Rack Angle, Tapped, 47U, 83"

Item #: 1200865

Cat #: P2RA19T22

UPC: 783510326265

Sign In or Register to view pricing and more.
Documents & Guides
Rack Angle, Tapped-Hole, Rack Units: 47, Fits Frame Height: 2200mm, Height: 83"

Overview

Rack Angle, Tapped-Hole, Rack Units: 47, Fits Frame Height: 2200mm, Height: 83"
The nVent HOFFMAN HOFP2RA19T22 ProLine G2 Rack Angles mount using BV-M6 fasteners instead of the traditional cage nut and screw combination. The Rack Angle height and rack unit count are optimized for the ProLine G2 frame heights. Rack Angles have two mounting surfaces that function in the attachment of rack-mount equipment and accessories. Rack Angles comply with AN SI/EIA RS-310-D rack mounting standards.
Also known as: 783510326265, P2RA19T22

Specifications

Height: 83 in
Depth: 1.890 in
Type: Rack Angles
Material: Steel
Width: 2.560 in
Height: 83 in
Type: Rack Angles
Width: 2.560 in
Depth: 1.890 in
Material: Steel

Customer Reviews

No reviews for this product
(0)