
Hoffman Proline G2 P40 Fully Sealed Solid Base, 22.2 IN H x 23.6 IN
Item #: 1200864
Cat #: P2B166
UPC: 783510309435
Documents & Guides
Hoffman Proline G2 P40 Fully Sealed Solid Base, 22.2 IN H x 23.6 IN W x 3.94 IN D,Steel, Black
Sign In or Register to view pricing and more.
Overview
Hoffman Proline G2 P40 Fully Sealed Solid Base, 22.2 IN H x 23.6 IN W x 3.94 IN D,Steel, Black
No need to use a gland plate in the base of the enclosure with the nVent HOFFMAN HOFP2B166 Fully-Sealed Plinth Base (100mm Solid Base), which includes fully-sealed gland plates on the sides. Solid bases can easily be joined, for convenient cable management in joined/ganged enclosures while maintaining Type 12 environmental rating.
Also known as: 783510309435, P2B166
Specifications
Width: | 600 mm |
Color: | Gray |
Height: | 600 mm |
Material: | Steel |
Width: | 600 mm |
Height: | 600 mm |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)