Combination LED Exit/Emergency Light

Item #: 120078

Cat #: HCXUGWRC12

UPC: 782520861223

Sign In or Register to view pricing and more.
Combination LED Exit/Emergency Light, White Body, Green Letters, 120/277 Volt AC, 6 Volt DC Battery

Overview

Combination LED Exit/Emergency Light, White Body, Green Letters, 120/277 Volt AC, 6 Volt DC Battery
The HCX Series provides bright, even LED Exit illumination in an attractive housing, designed for quick and easy installation. Available with or with-out fully adjustable MR16 Halogen lamps and remote capacity option.
Also known as: 782520861223, HCXUGWRC12

Specifications

Volts DC: 6
Color: White
Mounting: Wall
Standards: California Proposition 65
Volts AC Range: 120 - 277
Volts DC: 6
Mounting: Wall
Volts AC Range: 120 - 277
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)