P300894 AL 6H LDR 9RS 144L 06W

Item #: 1200755

Cat #: 09-6A12C-S144-06

UPC: 800388067592

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
P300894 AL 6H LDR 9RS 144L 06W

Overview

P300894 AL 6H LDR 9RS 144L 06W
Also known as: 800388067592, 09-6A12C-S144-06

Specifications

Length: 12 ft
Width: 6 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 6 in

Customer Reviews

No reviews for this product
(0)