Enclosure, NEMA 12, Continuous Hinge, 24 x 24 x 12", Steel/Gray

Item #: 120069

Cat #: AB-242412N

UPC: 707353007303

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 12, Single Door, Continuous Hinge, 24 x 24 x 12 Inch, Material/Finish: Steel/Gray Epoxy Powder Coat

Overview

Enclosure, NEMA 12, Single Door, Continuous Hinge, 24 x 24 x 12 Inch, Material/Finish: Steel/Gray Epoxy Powder Coat
Also known as: 707353007303, AB-242412N

Specifications

Material: Steel
Size: 24 x 24 x 12 in
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12
Size: 24 x 24 x 12 in

Customer Reviews

No reviews for this product
(0)