MULTI9 C60SP 2P C 25A MCB

Item #: 1200647

Cat #: M9F22225

UPC: 785901734734

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P C 25A MCB
Also known as: 785901734734, M9F22225

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)