P300899 AL 6H LDR 9RS 144L 30W

Item #: 1200631

Cat #: 09-6A12C-S144-30

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
P300899 AL 6H LDR 9RS 144L 30W

Overview

P300899 AL 6H LDR 9RS 144L 30W
Also known as: 09-6A12C-S144-30

Specifications

Width: 30 in
Length: 12 ft
Material: Aluminum
Width: 30 in
Material: Aluminum
Length: 12 ft

Customer Reviews

No reviews for this product
(0)