20 Amp, 125 Volt, Tamper Resistant Receptacle, Taupe

Item #: 120061

Cat #: SCR-20-TP

UPC: 027557029872

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant Receptacle, Taupe (Wall Plate Sold Separately)

Overview

20 Amp, 125 Volt, Tamper Resistant Receptacle, Taupe (Wall Plate Sold Separately)
Claro, Satin, Receptacle, 125V/20A in taupe
Also known as: 027557029872, SCR-20-TP

Specifications

Mounting: Insert
Type: Receptacle, Duplex, Decora
Color: Taupe
Amps: 20
Volts AC: 125
Mounting: Insert
Color: Taupe
Volts AC: 125
Type: Receptacle, Duplex, Decora
Amps: 20

Customer Reviews

No reviews for this product
(0)