SOW Portable Cord, 16/3, Black, 250', Rated 90°C, 600V

Item #: 120057

Cat #: SOWSO163BLK250RL

UPC: 980130421251

Documents & Guides
Portable Cord, SOW/SO, 16 AWG, 3 Conductor, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Rated 90°C, Indoor Usage Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Portable Cord, SOW/SO, 16 AWG, 3 Conductor, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Rated 90°C, Indoor Usage Only
"Type SOW" refers to a type of electrical cable, specifically a "Service, Oil, and Water-resistant" cord, meaning it's designed for heavy-duty applications in harsh environments where exposure to oil and water is likely, like outdoor construction sites or industrial machinery; "SOW" stands for "Service, Oil, and Water" with the "S" indicating its use as a service cord, "O" for oil resistance, and "W" for water resistance.
Also known as: 980130421251, SOWSO163BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Jacket: Rubber
Conductors: 3
Color: Black
Gauge: 16 AWG
Length: 250 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)