Kinetix Food Grade Servo, 240 V AC, 100 mm Bolt Circle, 3 Mag, 4500

Item #: 1200560

Cat #: VPF-A1003F-PJ14AF

UPC: 887172379192

Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Food Grade Servo, 240 V AC, 100 mm Bolt Circle, 3 Mag, 4500 RPM, Multi Turn, Holding Brake

Overview

Kinetix Food Grade Servo, 240 V AC, 100 mm Bolt Circle, 3 Mag, 4500 RPM, Multi Turn, Holding Brake
Kinetix® VPF food-grade servo motors from Allen-Bradley® are designed to meet the many unique needs of the food and beverage industry. Catalog item VPF-A1003F-PJ14AF from Rockwell Automation® is a 240 V AC Kinetix VPF food-grade servo motor with 24 V DC holding brake and 100 mm bolt circle frame size. It is 4500 RPM rated speed and multi-turn 18 bit. And it has three magnet stacks, SpeedTEC® right angle DIN, IEC metric mounting flange keyed shaft, and food grade shaft seal.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 887172379192, VPF-A1003F-PJ14AF

Specifications

Customer Reviews

No reviews for this product
(0)