LED High Bay

Item #: 1200505

Cat #: KBL-A-UV-M-50K-8-UL-10V

UPC: 849665019398

Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Bay/High Bay, 120-277V, 5000K, 80 CRI, 20900 Lumens, 0-10V Dimming, Life: 100000 Hours. Replaces up to 250W MH. Note: reflector must be purchased for intended performance

Overview

LED Low-Bay/High Bay, 120-277V, 5000K, 80 CRI, 20900 Lumens, 0-10V Dimming, Life: 100000 Hours. Replaces up to 250W MH. Note: reflector must be purchased for intended performance
KBL LED delivers 20,900(M) or 27,500(H) lumens, allowing for one-for-one replacement or fixture count reduction of 250W, 400W HID or up to six lamp 54W T5HO fixtures. With energy savings of up to 65% over traditional light sources, lightweight construction and multiple mounting options, the KBL is optimized for new construction or retrofit installations. The KBL delivers even illumination with reflector choices of aluminum, clear acrylic, clear polycarbonate, or white acrylic. Optional lenses offer enhanced uplight and maximum uniformity, making it ideal for a variety of applications including retail, gymnasiums, light manufacturing, and warehouses. Applications: Retail, gymnasiums (aluminum or polycarbonate reflector), industrial, manufacturing and warehouse spaces.
Also known as: 849665019398, KBL-A-UV-M-50K-8-UL-10V

Specifications

Type: Low Bay, 0-10V Dimming
Lumens: 21000
Light Technology: LED
Dimmable: Yes
Type: Low Bay, 0-10V Dimming
Light Technology: LED
Lumens: 21000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)