This product may not be available in all locations.
1
more

Breaker, 225A, 3P, 240V, 125VDC, Type ED, 65 kAIC
Item #: 12005
Cat #: ED3225
UPC: 786679455081
Documents & Guides
225 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Sign In or Register to view pricing and more.
No associated products found.
Overview
225 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Our MCCBs provide you unmatched circuit protection in alternative energy, commercial, industrial, mining, and military applications when protecting conductors against overloads and short circuits.
Also known as: 786679455081, ED3225
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 125 |
Amps: | 225 |
Volts AC: | 240 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Volts DC: | 125 |
Volts AC: | 240 |
Poles: | 3 |
Amps: | 225 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)