Plastic Wiring Duct Cover, 3", Intrinsic Blue

Item #: 1200473

Cat #: TYD3CPI6

UPC: 786210089805

Sign In or Register to view pricing and more.
Documents & Guides
Plastic Wiring Duct Cover, 3 Inches, Intrinsic Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Plastic Wiring Duct Cover, 3 Inches, Intrinsic Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210089805, TYD3CPI6

Specifications

Width: 3 in
Color: Blue
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: Blue
Length: 6 ft

Customer Reviews

No reviews for this product
(0)