Single Receptacle, 20A, 250V, Red, Heavy Duty, Back/Side Wired

Item #: 120038

Cat #: 5461-R

UPC: 078477467336

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap - Red.

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Steel Strap - Red.
20 Amp, 250 Volt, Industrial Heavy Duty Grade, Single Receptacle, Straight Blade, Self Grounding, Red
Also known as: 078477467336, 5461-R, single device

Specifications

Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Color: Red
Amps: 20
Volts AC: 240
NEMA Configuration: 6-20R
Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Amps: 20
NEMA Configuration: 6-20R
Color: Red
Volts AC: 240

Customer Reviews

No reviews for this product
(0)