This product may not be available in all locations.
![Pump Panel, NEMA 1, 27A, 120VAC Coil, Disconnect Switch, NEMA 3R Pump Panel, NEMA 1, 27A, 120VAC Coil, Disconnect Switch, NEMA 3R](https://rexel-cdn.com/products/image.jpg?i=94526642-656A-4FDF-8578-D1B688F70EBC&f=420)
Pump Panel, NEMA 1, 27A, 120VAC Coil, Disconnect Switch, NEMA 3R
Item #: 120023
Cat #: 1232X-BNCD-A2F-24R
UPC: 611320715750
Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA 1, 27 Amp, 120 Volt AC, Separate Control Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 3.2 - 16 Amp Range, 30 Amp Fuse Clips
Overview
Pump Panel, NEMA 1, 27 Amp, 120 Volt AC, Separate Control Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 3.2 - 16 Amp Range, 30 Amp Fuse Clips
Also known as: 611320715750, 1232X-BNCD-A2F-24R
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Fused, Pump Panel, Disconnect |
Size: | 1 |
Amps: | 27 |
IP/NEMA Rating: | NEMA 3R |
Volts AC Control: | 120 |
Type: | Fused, Pump Panel, Disconnect |
Amps: | 27 |
Poles: | 3 |
Size: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)